Motion
J25TR18C

PROTO TOOLS
J25TR18C

Tool Pouch - Pouch, 7-1/2 in Length, 3/16 in Height, Canvas Material, Red Color
Mi Item #05049163
MFR #J25TR18C
Price$20.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR18C

Tool Pouch - Pouch, 7-1/2 in Length, 3/16 in Height, Canvas Material, Red Color
Mi Item #05049163
MFR #J25TR18C

Mfr description
J25TR18C TOOL ROLL 4 POCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.47/each

Specifications

Dimensions

  • Overall Height Or Width
    3/16 in
  • Overall Length
    7-1/2 in
  • Weight
    0.08 lbs

Details

  • Color
    Red
  • For Use With
    J1270B Flex-Head Wrench Set
  • Material
    Canvas
  • Method of Closure
    Tie Strap
  • Number Of Interior Pockets
    4
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679988869
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)