Motion
J25TR19C

PROTO TOOLS
J25TR19C

Tool Pouch - Pouch, 12-5/16 in Length, 3/16 in Height, Canvas Material, Red Color
MI ITEM #05049164
MFR #J25TR19C
List Price$24.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR19C

Tool Pouch - Pouch, 12-5/16 in Length, 3/16 in Height, Canvas Material, Red Color
MI ITEM #05049164
MFR #J25TR19C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.51/each for your price

Overview

Mfr description
J25TR19C TOOL ROLL 6 POCKETS

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    12-5/16 in
  • Overall Height Or Width
    3/16 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Overall Depth
    7-1/2 in
  • Number Of Interior Pockets
    6
  • For Use With
    J8100C Box Wrench Set
  • Color
    Red
  • Strap
    No Carrying Strap
  • Method of Closure
    Tie Strap
  • Weight
    0.18 lbs
  • UPC_NO
    662679988876

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text