Motion
J25TR29C

PROTO TOOLS
J25TR29C

Tool Pouch - Pouch, 11-11/16 in Length, 3/32 in Height, Canvas Material, Red Color
MI ITEM #05049174
MFR #J25TR29C
List Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR29C

Tool Pouch - Pouch, 11-11/16 in Length, 3/32 in Height, Canvas Material, Red Color
MI ITEM #05049174
MFR #J25TR29C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$24.09/each for your price

Overview

Mfr description
J25TR29C TOOL ROLL 7 POCKETS

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    11-11/16 in
  • Overall Height Or Width
    3/32 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Overall Depth
    8-11/16 in
  • Number Of Interior Pockets
    7
  • For Use With
    J96AS2 Drift Punch Set
  • Color
    Red
  • Strap
    No Carrying Strap
  • Method of Closure
    Tie Strap
  • Weight
    0.11 lbs
  • UPC_NO
    662679988562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text