Motion
J25TR31C

PROTO TOOLS
J25TR31C

Tool Pouch - Pouch, 8 in Length, 3/32 in Height, Canvas Material, Red Color
Mi Item #05049176
MFR #J25TR31C
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR31C

Tool Pouch - Pouch, 8 in Length, 3/32 in Height, Canvas Material, Red Color
Mi Item #05049176
MFR #J25TR31C

Mfr description
J25TR31C TOOL ROLL 7 POCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.85/each

Specifications

Dimensions

  • Overall Depth
    7-5/16 in
  • Overall Height Or Width
    3/32 in
  • Overall Length
    8 in
  • Weight
    0.08 lbs

Details

  • Color
    Red
  • For Use With
    J47A Pin Punch Set, J48007 Pin Punch Set, J49007S2 Pin Punch Set
  • Material
    Canvas
  • Method of Closure
    Tie Strap
  • Number Of Interior Pockets
    7
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679988586
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)