Motion
J25TR35C

PROTO TOOLS
J25TR35C

Tool Pouch - Pouch, 12-29/32 in Length, 1/32 in Height, Canvas Material, Red Color
Mi Item #05049179
MFR #J25TR35C
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR35C

Tool Pouch - Pouch, 12-29/32 in Length, 1/32 in Height, Canvas Material, Red Color
Mi Item #05049179
MFR #J25TR35C

Mfr description
J25TR35C KIT BAG 9PC PROTO ANTI-SLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.45/each

Specifications

Dimensions

  • Overall Depth
    13-13/32 in
  • Overall Height Or Width
    1/32 in
  • Overall Length
    12-29/32 in
  • Weight
    0.17 lbs

Details

  • Color
    Red
  • For Use With
    J1200HM-T500 Combination Wrench Set
  • Material
    Canvas
  • Method of Closure
    Tie Strap
  • Number Of Interior Pockets
    9
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679988623
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)