Motion
J25TR41C

PROTO TOOLS
J25TR41C

Tool Pouch - Pouch, 12 in Length, 13/32 in Height, Canvas Material, Red Color
Mi Item #05049185
MFR #J25TR41C
Price$67.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR41C

Tool Pouch - Pouch, 12 in Length, 13/32 in Height, Canvas Material, Red Color
Mi Item #05049185
MFR #J25TR41C

Mfr description
J25TR41C POUCH ONLY FOR 15PC ANTI-SLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.83/each

Specifications

Dimensions

  • Overall Depth
    9 in
  • Overall Height Or Width
    13/32 in
  • Overall Length
    12 in
  • Weight
    0.43 lbs

Details

  • Color
    Red
  • For Use With
    J1200F-MASD Combination ASD Wrench Set, J1200FBASD Combination ASD Wrench Set, J1200P-MASD Combination ASD Wrench Set
  • Material
    Canvas
  • Method of Closure
    Tie Strap
  • Number Of Interior Pockets
    15
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679988685
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)