Motion
J25TR44C

PROTO TOOLS
J25TR44C

Tool Pouch - Pouch, 13 in Length, 5/16 in Height, Canvas Material, Red Color
MI ITEM #05049188
MFR #J25TR44C
Price$45.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR44C

Tool Pouch - Pouch, 13 in Length, 5/16 in Height, Canvas Material, Red Color
MI ITEM #05049188
MFR #J25TR44C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.52/each

Specifications

Dimensions

  • Overall Depth
    9-1/2 in
  • Overall Height Or Width
    5/16 in
  • Overall Length
    13 in
  • Weight
    0.41 lbs

Details

  • Color
    Red
  • For Use With
    J1100S-M Box Wrench Set
  • Material
    Canvas
  • Method of Closure
    Tie Strap
  • Number Of Interior Pockets
    11
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679988715
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
J25TR44C TOOL ROLL 11 POCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought