Motion
J264XL
Locking Pliers - 11-9/11 in Overall Length
MI ITEM #05049201
MFR #J264XL
List Price$280.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 11-9/11 in Overall Length
MI ITEM #05049201
MFR #J264XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$280.43/each for your price

Overview

Mfr description
J264XL CHAIN PIPE CUTTER PLUS

Specifications

  • Overall Length
    11-9/11 in
  • Includes Cutter
    Includes Cutter
  • Release Type
    Easy Release
  • Maximum Opening Capacity
    4-33/64 in
  • Adjustment Type
    Adjustment Knob/Screw
  • Material
    Alloy Steel
  • Jaw Width
    1-11/64 in
  • UPC_NO
    662679997366
  • Weight
    2.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought