Motion
J286LNXL

PROTO TOOLS
J286LNXL

Locking Pliers - Teeth, 6-29/32 in Overall Length
MI ITEM #05049219
MFR #J286LNXL
Price$31.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J286LNXL

Locking Pliers - Teeth, 6-29/32 in Overall Length
MI ITEM #05049219
MFR #J286LNXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.01/each

Specifications

Dimensions

  • Jaw Length
    1-31/32 in
  • Jaw Thickness
    5/16 in
  • Overall Length
    6-29/32 in
  • Weight
    0.45 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    2-5/32 in
  • Nose Shape
    Long
  • Release Type
    Trigger Release
  • UPC_NO
    662679997069

Overview

Mfr description
J286LNXL PLIER LOCKING LONG NOSE 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought