Motion
J291XL
Locking Pliers - Teeth, 7-15/32 in Overall Length
MI ITEM #05049221
MFR #J291XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 7-15/32 in Overall Length
MI ITEM #05049221
MFR #J291XL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J291XL PLIERS LOCKING STRAIGHT 7"

Specifications

  • Overall Length
    7-15/32 in
  • Includes Cutter
    Cutter Not Included
  • Release Type
    Trigger Release
  • Jaw Style
    Teeth
  • Nose Shape
    Straight
  • Maximum Opening Capacity
    1-21/32 in
  • Jaw Length
    1-1/2 in
  • Adjustment Type
    Screw
  • Material
    Alloy Steel
  • Jaw Thickness
    1/2 in
  • UPC_NO
    662679997151
  • Weight
    0.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text