Motion
J2S2
Punch & Chisel Set - 12 Piece Set , Contains Center, Pin Punches, Contains Cape, Cold, Diamond Point Chisels, Alloy Steel Material, Includes Pouch
Mi Item #05049222
MFR #J2S2
Price$155.58/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch & Chisel Set - 12 Piece Set , Contains Center, Pin Punches, Contains Cape, Cold, Diamond Point Chisels, Alloy Steel Material, Includes Pouch
Mi Item #05049222
MFR #J2S2

Mfr description
J2S2 SET PUNCH + CHISEL 12 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.58/st

Specifications

Details

  • Chisel Type
    Cape, Cold, Diamond Point
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Includes
    Pouch
  • Manufacturer Upc Number
    662679470845
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    12
  • Punch Type
    Center, Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)