Motion
J3536M
Angled Head Wrench - 36 mm, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Satin Chrome Finish
MI ITEM #05049233
MFR #J3536M
List Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 36 mm, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Satin Chrome Finish
MI ITEM #05049233
MFR #J3536M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$68.18/each for your price

Overview

Mfr description
J3536M WRENCH SERVICE THIN 36MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Wrench Size
    36 mm
  • Measurement System
    Metric
  • Head Angle
    Offset
  • Overall Length
    7-5/8 in
  • Finish Coating
    Satin Chrome
  • Head Thickness
    1/4 in
  • Outer Head Width
    2-1/2 in
  • Angle of Offset
    30 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text