Motion
J3542M
Angled Head Wrench - 42 mm, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Satin Chrome Finish
MI ITEM #05049237
MFR #J3542M
List Price$71.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 42 mm, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Satin Chrome Finish
MI ITEM #05049237
MFR #J3542M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$71.94/each for your price

Overview

Mfr description
J3542M WRENCH SERVICE THIN 42MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Wrench Size
    42 mm
  • Measurement System
    Metric
  • Head Angle
    Offset
  • Overall Length
    7-5/8 in
  • Finish Coating
    Satin Chrome
  • Head Thickness
    9/32 in
  • Outer Head Width
    2-5/8 in
  • Angle of Offset
    30 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text