Specifications
Dimensions
- Diameter1 in
- Height2/5 in
Details
- For Use WithForcing Screw
- Manufacturer Upc Number662679470951
- Part Number CompatibilityJ4040
- TypeStep Plate Adapter
- UPC_NO662679470203
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)