Motion
J413/8S2

PROTO TOOLS
J413/8S2

Center Punch - 4-7/8 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #05049250
MFR #J413/8S2
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J413/8S2

Center Punch - 4-7/8 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #05049250
MFR #J413/8S2

Mfr description
J413/8S2 PUNCH CENTER 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    4-7/8 in
  • Weight
    0.15 lbs

Details

  • Automatic
    Not Automatic
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Manufacturer Upc Number
    662679470999
  • Point Material
    Alloy Steel
  • UPC_NO
    662679035792

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)