Motion
J415/16S2

PROTO TOOLS
J415/16S2

Center Punch - 4-5/8 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #05049251
MFR #J415/16S2
Price$8.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J415/16S2

Center Punch - 4-5/8 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #05049251
MFR #J415/16S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.11/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/16 in
  • Overall Length
    4-5/8 in
  • Weight
    0.10 lbs

Details

  • Automatic
    Not Automatic
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Manufacturer Upc Number
    662679471019
  • Point Material
    Alloy Steel
  • UPC_NO
    662679035808

Overview

Mfr description
J415/16S2 PUNCH CENTER 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought