Motion
J415/8S2

PROTO TOOLS
J415/8S2

Center Punch - 6-1/4 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #05049252
MFR #J415/8S2
List Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J415/8S2

Center Punch - 6-1/4 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #05049252
MFR #J415/8S2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.37/each for your price

Overview

Mfr description
J415/8S2 PUNCH CENTER 5/8

Specifications

  • Overall Length
    6-1/4 in
  • Handle/Body Style
    Hex
  • Automatic
    Not Automatic
  • Handle/Body Diameter
    5/8 in
  • Point Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Corrosion Resistant
    Corrosion-Resistant
  • Manufacturer Upc Number
    662679471026
  • UPC_NO
    662679035815
  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought