Motion
J4209JB
Jaw Block - Jaw Block
Mi Item #05049254
MFR #J4209JB
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Block - Jaw Block
Mi Item #05049254
MFR #J4209JB

Mfr description
J4209JB PULLER 6 TON JAW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Height
    1-1/5 in
  • Length
    4 in
  • Width
    1-1/9 in

Details

  • Capacity
    6 ton
  • For Use With
    J4056PN Pivot Pin
  • Manufacturer Upc Number
    662679471057
  • Series/System Compatibility
    Proto-Ease
  • Type
    Jaw Block
  • UPC_NO
    662679470524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)