Specifications
Dimensions
- Height3/5 in
- Length4-1/2 in
- Maximum Reach4-1/2 in
Details
- Capacity6 ton
- Manufacturer Upc Number662679471064
- Series/System CompatibilityProto-Ease
- TypeReversible Jaw
- UPC_NO662679470548
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)