Motion
J4333P
Separator Plate - Separator Plate, Part Number Compatibility: J4333, J4333A
Mi Item #05049256
MFR #J4333P
Price$119.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Separator Plate - Separator Plate, Part Number Compatibility: J4333, J4333A
Mi Item #05049256
MFR #J4333P

Mfr description
J4333P PULLER SEPARATOR PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.86/each

Specifications

Dimensions

  • Jaw Size
    #3

Details

  • Capacity
    6 in
  • For Use With
    Bearing & Gear Separator
  • Manufacturer Upc Number
    662679471071
  • Part Number Compatibility
    J4333, J4333A
  • Series/System Compatibility
    Proto-Ease
  • Type
    Separator Plate
  • UPC_NO
    662679471071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)