Motion
J441/4S2

PROTO TOOLS
J441/4S2

Prick Punch - Corrosion-Resistant, Alloy Steel, Hex Handle/Body Style, 4-3/4 in Overall Length
Mi Item #05049257
MFR #J441/4S2
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J441/4S2

Prick Punch - Corrosion-Resistant, Alloy Steel, Hex Handle/Body Style, 4-3/4 in Overall Length
Mi Item #05049257
MFR #J441/4S2

Mfr description
J441/4S2 PUNCH PRICK 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 in
  • Overall Length
    4-3/4 in
  • Weight
    0.07 lbs

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Manufacturer Upc Number
    662679035839
  • Non Sparking
    Not Non-Sparking
  • Point Material
    Alloy Steel
  • UPC_NO
    662679035839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)