Motion
J445/16S2

PROTO TOOLS
J445/16S2

Prick Punch - Corrosion-Resistant, Alloy Steel, Hex Handle/Body Style, 5 in Overall Length
MI ITEM #05049290
MFR #J445/16S2
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J445/16S2

Prick Punch - Corrosion-Resistant, Alloy Steel, Hex Handle/Body Style, 5 in Overall Length
MI ITEM #05049290
MFR #J445/16S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.65/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/16 in
  • Overall Length
    5 in
  • Weight
    0.10 lbs

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Manufacturer Upc Number
    662679035853
  • Non Sparking
    Not Non-Sparking
  • Point Material
    Alloy Steel
  • UPC_NO
    662679035853

Overview

Mfr description
J445/16S2 PUNCH PRICK 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought