Motion
J47045TM

PROTO TOOLS
J47045TM

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05049353
MFR #J47045TM
List Price$9.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J47045TM

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05049353
MFR #J47045TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.59/each for your price

Overview

Mfr description
J47045TM SOCKET 1/4DR 4.5MM 12PT

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    4.5 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    7/8 in
  • Manufacturer Upc Number
    662679991425
  • UPC_NO
    662679976583
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text