Motion
J4707MCF

PROTO TOOLS
J4707MCF

Crow's Foot Wrench - 7 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049356
MFR #J4707MCF
List Price$33.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4707MCF

Crow's Foot Wrench - 7 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049356
MFR #J4707MCF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.50/each for your price

Overview

Mfr description
J4707MCF CROWFOOT 1/4 DR 7MM OE

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    7 mm
  • Overall Length
    15/16 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought