Motion
J4710MCF

PROTO TOOLS
J4710MCF

Crow' Foot Wrench - 10 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049364
MFR #J4710MCF
Price$32.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4710MCF

Crow' Foot Wrench - 10 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049364
MFR #J4710MCF

Mfr description
J4710MCF CROWFOOT 1/4 DR 10MM OE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.43/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/16 in
  • Single Part Length
    1.0630 in | 27 mm
  • Single Part Width
    0.3937 in | 10 mm
  • Tool Width
    0.2500 in | 6.35 mm
  • Wrench Size
    10 mm

Details

  • Application
    Hard to reach, Restricted access situations
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Color
    Chrome
  • Description
    1/4 inch Drive 10mm Full Polish Crowfoot Wrench
  • Finish Coating
    Polished
  • Handle Type
    No Handle
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.3940 in, 10 mm
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Crowfoot
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)