1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J4711MCF
Crow's Foot Wrench - 11 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #
05049371
MFR #
J4711MCF
Price
$34.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
PROTO TOOLS J4711MCF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J4711MCF
Crow's Foot Wrench - 11 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #
05049371
MFR #
J4711MCF
Mfr description
J4711MCF CROWFOOT 1/4 DR 11MM OE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.50
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
1-1/8 in
Wrench Size
11 mm
Details
Body Material
Steel
Finish Coating
Polished
Measurement System
Metric
Number Of Ends
Single End
Wrench Type
Crow's Foot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items