Motion
J4714MCF

PROTO TOOLS
J4714MCF

Crow's Foot Wrench - 14 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049378
MFR #J4714MCF
Your Price$31.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4714MCF

Crow's Foot Wrench - 14 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049378
MFR #J4714MCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.58/each(List $36.31)

Overview

Mfr description
J4714MCF CROWFOOT 1/4 DR 14MM OE

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    14 mm
  • Overall Length
    1-1/4 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text