Motion
J4714SPL

PROTO TOOLS
J4714SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05049379
MFR #J4714SPL
List Price$56.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4714SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05049379
MFR #J4714SPL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.17/each for your price

Overview

Mfr description
J4714SPL SOCKET 1/4 DR 7/16 #14 12-SPLN

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-1/32 in
  • UPC_NO
    662679974657
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text