Motion
J4716CF
Crow's Foot Wrench - 1/2 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049383
MFR #J4716CF
Your Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 1/2 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049383
MFR #J4716CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.98/each(List $35.63)

Overview

Mfr description
J4716CF WRENCH CROWFOOT 1/4 DR 1/2 OE

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    1/2 in
  • Overall Length
    1-3/16 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text