Motion
J4749XLQR

PROTO TOOLS
J4749XLQR

Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Polished Finish/Coating, Low Profile Drive Style, 1/4 in Drive Size, 6-11/16 in Overall Length
MI ITEM #05049388
MFR #J4749XLQR
List Price$91.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4749XLQR

Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Polished Finish/Coating, Low Profile Drive Style, 1/4 in Drive Size, 6-11/16 in Overall Length
MI ITEM #05049388
MFR #J4749XLQR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$91.13/each for your price

Overview

Mfr description
J4749XLQR RATCHET 1/4DR QUICK RELEASE

Specifications

  • Drive Size
    1/4 in
  • Head Shape
    Pear
  • Flexible Head
    Fixed Head
  • Overall Length
    6-11/16 in
  • Release Type
    Quick Release
  • Drive Style
    Low Profile
  • Reversing Style
    Standard Reverse
  • Grip Style
    Comfort Grip
  • UPC_NO
    662679006068
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought