Specifications
Dimensions
- Drive Size1/4 in
- Length/Diameter1-11/16 in
- Weight0.06 lbs
Details
- Accessory TypeLocking Adapter
- Additional DetailsBlack Oxide Finish
- UPC_NO662679006037
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)