Overview
Mfr description
J4763L EXTENSION 1/4 DR 14
Specifications
- Accessory TypeLocking Extension
- Drive Size1/4 in
- Length/Diameter14-3/32 in
- Manufacturer Upc Number662679976545
- UPC_NO662679033903
- Additional DetailsOne Piece Construction
- Weight0.33 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data