Motion
J47703/32B

PROTO TOOLS
J47703/32B

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/4 in Drive Size, Socket Points: Hex Bit
MI ITEM #05049397
MFR #J47703/32B
List Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J47703/32B

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 1/4 in Drive Size, Socket Points: Hex Bit
MI ITEM #05049397
MFR #J47703/32B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.19/each for your price

Overview

Mfr description
J47703/32B 3/32 BALL HEX SOCKET

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/32 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-1/2 in
  • Manufacturer Upc Number
    662679977832
  • UPC_NO
    662679054427
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text