Motion
J4770-8B

PROTO TOOLS
J4770-8B

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 8 PC
Mi Item #05049401
MFR #J4770-8B
Price$218.03/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4770-8B

Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 8 PC
Mi Item #05049401
MFR #J4770-8B

Mfr description
J4770-8B SET HEX BIT 1/4DR 8PC BALL END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.03/st

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/2 in
  • Socket Sizes
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679142032
  • Measurement System
    Imperial
  • Number Of Pieces
    8
  • Number of Sockets
    8 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679034733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)