Motion
J4770TA
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05049403
MFR #J4770TA
Price$42.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 1/4 in Drive Size, Socket Points: 12 PT
MI ITEM #05049403
MFR #J4770TA

Mfr description
J4770TA SOCKET 1/4 DR 7/32 12 PT UNIV
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.26/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/4 in
  • Socket Size
    7/32 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679995904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)