Overview
Mfr description
J4771A SOCKET 1/4 DR 1/4 6 PT UNIV
Specifications
- Drive Size1/4 in
- Measurement SystemImperial
- Socket Size1/4 in
- Socket Points6 PT
- Overall Length1-1/4 in
- UPC_NO662679995997
- Shaft StyleFlex Joint
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data