Motion
J4772A
Non-impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Standard Type, Full Polish Chrome Finish
Mi Item #05049406
MFR #J4772A
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Standard Type, Full Polish Chrome Finish
Mi Item #05049406
MFR #J4772A

Mfr description
J4772A SOCKET 1/4 DR 5/16 6 PT UNIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.44/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/4 in
  • Single Part Height
    1.2500 in;31.75 mm
  • Single Part Length
    1.2500 in;31.75 mm
  • Single Part Width
    0.4688 in;11.91 mm
  • Socket Size
    5/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Full Polish Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679996000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)