Motion
J48005LS2

PROTO TOOLS
J48005LS2

Pin - Pin, Corrosion-Resistant, Hex Handle/Body Style, 5/16 in Maximum Punch Diameter
MI ITEM #05049414
MFR #J48005LS2
Your Price$75.77/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J48005LS2

Pin - Pin, Corrosion-Resistant, Hex Handle/Body Style, 5/16 in Maximum Punch Diameter
MI ITEM #05049414
MFR #J48005LS2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$75.77/st(List $98.17)

Overview

Mfr description
J48005LS2 SET PUNCH LONG PIN 5 PC

Specifications

  • Minimum Punch Diameter
    5/32 in
  • Maximum Punch Diameter
    5/16 in
  • Number of Punches
    5
  • Punch Type
    Pin
  • Punch Diameter
    1/4 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in
  • Overall Length
    8 in
  • Material
    Alloy Steel
  • Handle/Body Style
    Hex
  • Handle/Body Diameter
    1/2 (Hex) in, 3/8 (Hex) in, 7/16 (Hex) in
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Manufacturer Upc Number
    662679034726
  • UPC_NO
    662679036164
  • Includes
    Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text