Motion
J48516LS2

PROTO TOOLS
J48516LS2

Pin Punch - 5/16 in Point Diameter, 8 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #05049417
MFR #J48516LS2
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J48516LS2

Pin Punch - 5/16 in Point Diameter, 8 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #05049417
MFR #J48516LS2

Mfr description
J48516LS2 PUNCH PIN 5/16 - LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/2 in
  • Overall Length
    8 in
  • Point Diameter
    5/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)