Motion
J49007S2

PROTO TOOLS
J49007S2

Punch Set - Pin Type, Corrosion-Resistant, Handle/Body Style: Hex, Minimum Punch Dia: 1/16 in, Maximum Punch Dia: 1/4 in, 7 Punches
MI ITEM #05049420
MFR #J49007S2
Price$73.10/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49007S2

Punch Set - Pin Type, Corrosion-Resistant, Handle/Body Style: Hex, Minimum Punch Dia: 1/16 in, Maximum Punch Dia: 1/4 in, 7 Punches
MI ITEM #05049420
MFR #J49007S2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.10/st

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 (Hex) in, 3/8 (Hex) in, 5/16 (Hex) in, 7/16 (Hex) in
  • Maximum Punch Diameter
    1/4 in
  • Minimum Punch Diameter
    1/16 in
  • Overall Length
    3-3/4 in, 4-1/4 in, 4-3/4 in, 5-1/4 in, 5-7/16 in, 5-7/8 in, 6-7/16 in
  • Punch Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Includes
    Pouch
  • Manufacturer Upc Number
    662679002862
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    7
  • Punch Type
    Pin Type
  • UPC_NO
    662679036171

Overview

Mfr description
J49007S2 SET PUNCH ROLL PIN 7 PC
  • Made from S2 steel and specially heat-treated for greater strength and durability
  • One-piece design for strength and durability
  • Reverse taper to help prevent binding
  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay
  • Set offers a wide range of sizes to handle a variety of jobs
  • Includes a pouch for convenient storage solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought