Motion
J49014S2

PROTO TOOLS
J49014S2

Pin Punch - 1/4 in Point Diameter, 6-7/16 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #05049422
MFR #J49014S2
Price$17.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49014S2

Pin Punch - 1/4 in Point Diameter, 6-7/16 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #05049422
MFR #J49014S2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.48/each

Specifications

Dimensions

  • Handle/Body Diameter
    7/16 in
  • Overall Length
    6-7/16 in
  • Point Diameter
    1/4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
J49014S2 PUNCH ROLL PIN 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought