Motion
J49116S2

PROTO TOOLS
J49116S2

Pin Punch - 1/16 in Point Diameter, 3-3/4 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #05049428
MFR #J49116S2
Price$10.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49116S2

Pin Punch - 1/16 in Point Diameter, 3-3/4 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #05049428
MFR #J49116S2

Mfr description
J49116S2 PUNCH ROLL PIN 1/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.37/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 in
  • Overall Length
    3-3/4 in
  • Point Diameter
    1/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)