Motion
J4912MCF

PROTO TOOLS
J4912MCF

Crow' Foot Wrench - 12 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049432
MFR #J4912MCF
Price$42.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4912MCF

Crow' Foot Wrench - 12 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049432
MFR #J4912MCF

Mfr description
J4912MCF CROWFOOT 3/8 DR 12MM OE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.13/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-15/32 in
  • Single Part Length
    1.4690 in | 37.29 mm
  • Single Part Width
    0.4724 in | 12 mm
  • Tool Width
    0.3750 in | 9.52 mm
  • Wrench Size
    12 mm

Details

  • Application
    Hard to reach, Restricted access situations
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Color
    Chrome
  • Description
    3/8 inch Drive 12mm Full Polish Open End Crowfoot Wrench
  • Finish Coating
    Polished
  • Handle Type
    No Handle
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.4724 in, 12 mm
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Crowfoot
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)