Motion
J4915MCF

PROTO TOOLS
J4915MCF

Crow's Foot Wrench - 15 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049439
MFR #J4915MCF
List Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4915MCF

Crow's Foot Wrench - 15 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049439
MFR #J4915MCF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.27/each for your price

Overview

Mfr description
J4915MCF CROWFOOT 3/8 DR 15MM OE

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    15 mm
  • Overall Length
    1-5/8 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text