Motion
J4916CF
Crow's Foot Wrench - 1/2 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049441
MFR #J4916CF
Price$40.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 1/2 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049441
MFR #J4916CF

Mfr description
J4916CF WRENCH CROWFOOT 3/8 DR 1/2 OE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.39/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-5/16 in
  • Wrench Size
    1/2 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Crow's Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)