Motion
J4936CF
Crow' Foot Wrench - 1-1/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049463
MFR #J4936CF
Price$63.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow' Foot Wrench - 1-1/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049463
MFR #J4936CF

Mfr description
J4936CF WRENCH CROWFOOT 3/8 DR 1-1/8 OE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.39/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-7/32 in
  • Single Part Length
    2.2188 in | 56.35 mm
  • Single Part Width
    1.1250 in | 28.57 mm
  • Tool Width
    3/8 in x 9.5 mm
  • Wrench Size
    1-1/8 in

Details

  • Application
    Restricted access situations, Hard to reach
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Description
    3/8 inch Drive 1-1/8 inch Full Polish Crowfoot Wrench
  • Finish Coating
    Polished
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.1250 in, 28.57 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Crowfoot
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)