Motion
J4952CF
Crow's Foot Wrench - 1-5/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049468
MFR #J4952CF
Your Price$65.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 1-5/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049468
MFR #J4952CF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.26/each(List $69.46)

Overview

Mfr description
J4952CF CROWFOOT OPEN 3/8DR 1-5/8 OE

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    1-5/8 in
  • Overall Length
    2-13/16 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text