Motion
J4956CF
Crow's Foot Wrench - 1-3/4 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049471
MFR #J4956CF
Price$70.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 1-3/4 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049471
MFR #J4956CF

Mfr description
J4956CF CROWFOOT OPEN 3/8DR 1-3/4 OE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.93/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-15/16 in
  • Wrench Size
    1-3/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Crow's Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)