Motion
J4968CF
Crow's Foot Wrench - 2-1/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049476
MFR #J4968CF
List Price$94.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 2-1/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049476
MFR #J4968CF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.40/each for your price

Overview

Mfr description
J4968CF WRENCH CROWFOOT 3/8 DR 2-1/8 OE

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    2-1/8 in
  • Overall Length
    3-7/16 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text