Specifications
Dimensions
- Handle/Body Diameter1/2 in
- Overall Length6-1/2 in
- Point Diameter1/4 in
Details
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingBlack Oxide
- Handle/Body StyleHex
- MaterialSteel
- Non SparkingNot Non-Sparking
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)